missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Wire Test Tube Holder

This Wire Test Tube Holder is economically priced, maximally functional plated spring steel wire holder with finger grip. The jaws will accept tubes up to 40 mm diameter and their alignment is maintained by a wire collar. Overall length 6.5 inches.

Supplier:  Eisco™ CH073010

 View more versions of this product

Catalog No. S23828


Only null left

Description

Description

Plated spring steel wire holder with finger grip. The jaws will accept tubes up to 40 mm diameter and their alignment maintained by a wire collar.

  • Plated spring steel wire with finger grip
  • Overall length 16 cm
  • Jaws accept tubes up to 40 mm diameter
  • Alignment maintained by wire collar
Specifications

Chemical Identifiers

Autoclavable
Tubes (40 mm)
1
Yes, When Empty
40 mm
None
Natural
Metal
Vertical
Non-sterile
Tube Holder
1

Specifications

Autoclavable
Tubes (40 mm)
1
Yes, When Empty
10 Pk.
Tube Holder
1
Natural
Metal
Vertical
Non-sterile
40 mm
None
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions