missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Metal Retort Base Stand
This stand base is made of a lightweight, yet solid metal. An epoxy coating makes it chemically resistant. The stand contains a threaded opening at one end 6/16 in. in diameter.
Supplier: Eisco™ CH0649B
Description
- Rectangular retort base made of corrosion resistant, powder coated pressed steel - Features rubber strips to protect surfaces
- Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately). Best used with Eisco Labs rod series: CH0657, CH0658, CH0659
- The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups
Specifications
| Metal | |
| 1 in. | |
| 20 cm | |
| 13 cm | |
| Retort Base Stand | |
| Epoxy | |
| 1.22 kg |
| 2.54 cm | |
| 8 in. | |
| 5 in. | |
| Threaded opening to hold equipment approximately 0.5 in. diameter, Rubber strips on feet to protect standing surface | |
| Blue | |
| 2.7 lb. |