missing translation for 'onlineSavingsMsg'
Learn More

Argos Technologies™ Metal Tape Dispensers

Catalog No. p-6911004
Change view
Click to view available options
Size:
Small
Large
Holds:
Tapes with 1 in. Core
Tapes with 3 in. Core
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Holds
03395622 Large Tapes with 3 in. Core
03395621 Small Tapes with 1 in. Core
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03395622 Supplier Argos Technologies™ Supplier No. 0439693
Only null left

Easy access to high-volume tape from one handy location

Small and large holders make the dispensing of labeling tape easy and efficient.

  • Metal construction for long-term, durable use
  • Choose from two sizes: small is designed for tape with 1 in. (2.5 cm) cores, large is compatible with 3' (7.6 cm) cores
  • Each dispenser includes four roll holders for easy refilling
  • Rubber grips on bottom keep dispensers from moving

Specifications

Product Type Tape Dispenser
Color White
Length (Metric) 35.56 cm
Width (Metric) 21.59 cm
Height (Metric) 15.24 cm
Holds Tapes with 3 in. Core
Material Metal
Mounting Freestanding
No. of Compartments 4
Product Style Open Top
Capacity 4 Rolls
For Use With (Application) Holding and dispensing labeling tape
Size Large
Show More Show Less