missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metal Inertia Ball with 3 Fixed Eye Bolts

Catalog No. S12937
Change view
Click to view available options
Metal Inertia Ball with 3 Fixed Eye Bolts; Weight: 455 g (1 lb.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12937 Metal Inertia Ball with 3 Fixed Eye Bolts; Weight: 455 g (1 lb.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12937 Supplier Eisco™ Supplier No. PH0311

Suspend from the ceiling or a stand for multiple experiments. The Metal Inertia Ball with 3 Fixed Eye Bolts is used to demonstrate Newton's First Law of motion or can also be used as a pendulum bob.

  • Great for numerous inertia labs
  • Painted black
  • Heavy-duty 1 lb. metal ball
  • Fitted with 3 eye bolts
  • Eye bolts have 3/8 in. inside diameter

Specifications

Product Type Inertia Demonstration
Description Fitted with 3 eye bolts (3/8 in. D)
Weight (English) 1 lb.
Weight (Metric) 455 g
Color Black