missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Metal F-Style Oblong Cans - With Alpha Solvseal Lined Cap and Inner Seal

Catalog No. p-4895805
Change view
Click to view available options
Capacity (English):
16 oz.
32 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
02991231 32 oz.
02991237 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02991231 Supplier Qorpak™ Supplier No. MET03043
Only null left

Compact structure enables easy fit on shelves

  • Air tight seal provided during original filling and can readily be achieved when resealing after use
  • Shock and temperature resistant
  • May be sterilized by heat
  • Available with or without handle
  • Also available without Alpha Solvseal Lined Cap and Inner Seal

Specifications

Product Type F-style Can
Capacity (English) 32 oz.
Capacity (Metric) 946 mL
Color Silver
For Use With (Application) For cooking oils, paint thinners, turpentine, lighter fluids, insecticides or general storage applications
Material Metal
Includes Alpha Solvseal Lined Cap and Innerseal, Handle
Quantity 24/Cs.
Shape Oblong
Length (English) 16.14 in.
Length (Metric) 410 mm
Width (English) 8.11 in.
Width (Metric) 206 mm
Height (English) 24.17 in.
Height (Metric) 614 mm
Diameter (English) Opening 1.24 in.
Diameter (Metric) Opening 3.17 cm
Show More Show Less