missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metal Electrodes Set

Catalog No. S14014
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S14014 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14014 Supplier Eisco™ Supplier No. PH0927SET
Only null left

Set of 7 high quality metal electrodes for student cell, 100 x 19mm. : Aluminum, copper, nickel, tin, iron, zinc, and carbon rod.

Specifications

Product Type Metal Electrodes Set
For Use With (Equipment) Electrochemical experiments
Length (English) 4 in.
Length (Metric) 100 mm
Material Aluminum, Copper, Nickel, Tin, Iron
Voltage 0/1 V
Includes Seven high quality metal electrodes for student cell
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Width (Metric) 19 mm