missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metal Draining Rack

Vinyl coated metal draining rack designed to sit on the benchtop or be hung on the wall for draining/drying of labware after washing. Includes 32 integrated pegs with rubber tips. Mounting hardware not included.

Supplier:  Eisco™ CH0715B

Catalog No. S41467

Only null left
Explore available promotions

Description

Description

  • Vinyl coated metal draining/drying rack
  • Hold up to 32 labware items at a time
  • Vinyl coated pegs with rubber tips are gentle on glassware
  • Can be used on the benchtop or hung on the wall
  • Mounting hardware not included

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

Draining Rack
8 x 4
White
Vinyl-coated Metal
Rectangular
Yes, When Empty
Drying Labware
Benchtop or Wall
43.8 cm
54.6 cm
Rack with 32 pegs
Not Autoclavable
Labware
32
4 Tiers
Non-sterile
Glassware, Plasticware
1
30.5 cm
1.18 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions