missing translation for 'onlineSavingsMsg'
Learn More

StatLab Metal Base Molds

Catalog No. 21033446
Change view
Click to view available options
Length (Metric):
15 mm
37 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21033446 37 mm
21033445 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21033446 Supplier StatLab Supplier No. MBM3724
Only null left

Stainless steel construction for durability and re-use

  • Fits most standard tissue embedding cassettes
  • Stainless steel construction provides superior thermal conductivity
  • The molds have a highly polished surface for easy paraffin block removal and cleaning
  • The well corners are rounded for effortless tissue block removal and optimal paraffin ribboning
  • 12 per case.

Specifications

Product Type Base Mold
Material Stainless Steel
Color Gray
Length (Metric) 37 mm
Width (Metric) 24 mm