missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Metal-Back Thermometer
Description
- Glass thermometer mounted on aluminum back.
- Thermometers are filled with approximately 3 grams of kerosene mixed with red color.
- Available in three different ranges.
Specifications
Specifications
| For Use With (Application) | Measuring Temperature |
| Length (Metric) | 17.78 cm |
| Material | Glass |
| Model | THMC02 |
| Probe Type | Non Probe |
| Thermometer Fill | 3 g of Toluene mixed with red color |
| Weight (Metric) | 9.1 g |
| Product Type | Student Thermometer |
| Max. Temperature (English) | 230°F |
| Max. Temperature (Metric) | 110°C |
| Show More |