missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel Series Metallic, Non-Metal Polyester Thermal Transfer Labels

Catalog No. 19109351
Change view
Click to view available options
Color:
Light Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19109351 Light Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19109351 Supplier Brady™ Supplier No. THT548010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MetaLabel Series Metallic, Non-Metal Thermal Transfer Labels are made of B-480 printable polyester, with a rubber-based adhesive that is ideal for oily or greasy applications.

  • Roll of 10,000 light grey labels
  • Three 0.5 in. x 1 in. labels per row
  • Use for asset tracking, general and industrial ID, rating plates

Specifications

Certifications/Compliance UL Recognised; cUL Recognised
Color Light Gray
Color Capability Light Gray
For Use With (Equipment) Brady Label Printers, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Metallic Non-metal Polyester
Description Thermal Transfer Printable Labels
Adhesive Type Permanent
Width (English) 1 in.
Width (Metric) 25.4 mm
Finish Satin
Height (English) 0.5 in.
Format IP™ Enabled
Height (Metric) 12.7 mm
Thickness (English) 0.0044 in.
Thickness (Metric) 0.112 mm
Sterility Non-sterile
Diameter (English) 3 in.
For Use With (Application) Asset tracking, Rating plates, General purpose ID
Diameter (Metric) 76.20 mm
Dimensions (L x W) 0.5 x 1 in.
Model THT-5-480-10
Shape Rectangular
Quantity 10,000/Pk.
Temperature Range (Metric) -70°C to +110°C
Alternate Part Number THT-5-480-10
Show More Show Less