missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's White Short Sleeve Industrial Work Shirt

Catalog No. 17005161
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005161 Small (Regular)
17005160 Medium (Regular)
17005159 Large (Regular)
17005162 X-Large (Regular)
17005155 2X-Large (Regular)
17005156 3X-Large (Regular)
17005157 4X-Large (Regular)
17005158 5X-Large (Regular)
17005165 Large (Long)
17005166 X-Large (Long)
17005163 2X-Large (Long)
17005164 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17005161 Supplier Dickies Supplier No. S535WH RG S

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pocket with pencil stall.
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Men's
Material Cotton, Polyester
Color White
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve