missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's White Long Sleeve Industrial Work Shirt
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pockets with pencil stall
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | Large (Regular) |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | White |
| Neck Style | Gripper |
| Seam Type | Sewn |
| Sleeve Style | Set-in Sleeve |