missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's White Long Sleeve Industrial Work Shirt

Catalog No. 17005245
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Long)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005245 Small (Regular)
17005246 Medium (Regular)
17005247 Large (Regular)
17005248 X-Large (Regular)
17005249 2X-Large (Regular)
17005250 3X-Large (Regular)
17005251 4X-Large (Regular)
17005252 5X-Large (Regular)
17005253 Medium (Long)
17005254 Large (Long)
17005255 X-Large (Long)
17005256 2X-Large (Long)
17005257 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17005245 Supplier Dickies Supplier No. L535WH RG S

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pockets with pencil stall
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Men's
Material Cotton, Polyester
Color White
Neck Style Gripper
Seam Type Sewn
Sleeve Style Set-in Sleeve