missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Men's Poly/Cotton Lab Coats
With front gripper closures
Supplier: Fisherbrand™ 19181572
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
| General Purpose Lab Coat | |
| Men's | |
| White | |
| Open | |
| Non-sterile | |
| Standard Pointed |
| X-Large | |
| Polycotton | |
| Snaps | |
| Reusable | |
| 3 | |
| 44.9 in. |