missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Olive Green Premium Industrial Multi-Use Pocket Pant
Multi-use pocket pants offer additional pocket storage with a more professional look. Designed for durabilityâ on the job and in industrial laundries. It's a fade-resistant, permanent-press, polyester/cotton twill with Stay-Dark™ Technology.
$58.04 - $58.04
Specifications
| Gender | Men's |
|---|---|
| Material | Polyester, Cotton |
| Color | Olive |
| Ankle Style | Open |
| Seam Type | Stitched |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17005743
|
Dickies
LP22OG2837U |
28 x 37 in. |
Each for $58.04
|
|
|||||
|
17005744
|
Dickies
LP22OG2937U |
29 x 37 in. |
Each for $58.04
|
|
|||||
|
17005745
|
Dickies
LP22OG3039U |
30 x 39 in. |
Each for $58.04
|
|
|||||
|
17005746
|
Dickies
LP22OG3239U |
32 x 39 in. |
Each for $58.04
|
|
|||||
|
17005747
|
Dickies
LP22OG3439U |
34 x 39 in. |
Each for $58.04
|
|
|||||
|
17005748
|
Dickies
LP22OG3639U |
36 x 39 in. |
Each for $58.04
|
|
|||||
|
17005749
|
Dickies
LP22OG3839U |
38 x 39 in. |
Each for $58.04
|
|
|||||
|
17005750
|
Dickies
LP22OG4037U |
40 x 37 in. |
Each for $58.04
|
|
|||||
|
17005751
|
Dickies
LP22OG4237U |
42 x 37 in. |
Each for $58.04
|
|
|||||
|
17005752
|
Dickies
LP22OG4437U |
44 x 37 in. |
Each for $58.04
|
|
|||||
|
17005753
|
Dickies
LP22OG4637U |
46 x 37 in. |
Each for $58.04
|
|
|||||
|
17005754
|
Dickies
LP22OG4837U |
48 x 37 in. |
Each for $58.04
|
|
|||||
|
17005755
|
Dickies
LP22OG5037U |
50 x 37 in. |
Each for $58.04
|
|
|||||
|
17005756
|
Dickies
LP22OG5237U |
52 x 37 in. |
Each for $58.04
|
|
|||||
|
17005757
|
Dickies
LP22OG5437U |
54 x 37 in. |
Each for $58.04
|
|
|||||
|
17005758
|
Dickies
LP22OG5637U |
56 x 37 in. |
Each for $58.04
|
|
|||||
|
17005759
|
Dickies
LP22OG5837U |
58 x 37 in. |
Each for $58.04
|
|
|||||
|
17005760
|
Dickies
LP22OG6037U |
60 x 37 in. |
Each for $58.04
|
|
|||||
Description
- Number of Pockets: 5
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 7.25 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
- Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
- Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
- Waistband: Inner-lined, 1.5 in.
- E-Z Touch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
- Gender: Male
- Brand: Dickies™
Specifications
| Men's | |
| Olive | |
| Stitched |
| Polyester, Cotton | |
| Open | |
| 5 |