missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Navy Short Sleeve Industrial Work Shirt

Catalog No. 17005113
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005113 Small (Regular)
17005112 Medium (Regular)
17005111 Large (Regular)
17005114 X-Large (Regular)
17005107 2X-Large (Regular)
17005108 3X-Large (Regular)
17005109 4X-Large (Regular)
17005110 5X-Large (Regular)
17005117 Large (Long)
17005118 X-Large (Long)
17005115 2X-Large (Long)
17005116 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17005113 Supplier Dickies Supplier No. S535NV RG S

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pocket with pencil stall.
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Men's
Material Cotton, Polyester
Color Navy
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve