missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Navy Lab Coats with Exterior Pocket
Men's navy lab coat features three convenient exterior pockets for storage of writing utensils and small tools.
Supplier: Red Kap™ KP14NVRG46
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester / 20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Five buttons
- Collar: One-piece, lined, notched lapel
- Length: RG - 41.5 in.; LN - 45.5 in. (all sizes - back)
- Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on all regular sizes (45.5 in. on longs)
Specifications
| General Purpose Lab Coat | |
| Men's | |
| Navy | |
| Hemmed | |
| Non-sterile | |
| 3 | |
| 116.8 cm |
| 2X-Large | |
| Polyester, Cotton | |
| Buttons | |
| Reusable | |
| Standard Length | |
| 46 in. | |
| Sewn |