missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Light Blue Long Sleeve Industrial Work Shirt

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

Supplier:  Dickies L535LWRGXL

 View more versions of this product

Catalog No. 17005235

Only null left
Explore available promotions

Description

Description

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pockets with pencil stall
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™
Specifications

Specifications

X-Large (Regular)
Cotton, Polyester
Gripper
Set-in Sleeve
Men's
Light Blue
Sewn
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions