missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Dickies Men's Khaki Industrial 874™ Work Pant
Dickies Men's Khaki Industrial 874™ Work Pant
Catalog No. 17005503
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 36 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
33 product options available for selection
| Catalog No. | Size |
|---|---|
| 17005503 | 50 x 37 in. |
| 17005471 | 30 x 30 in. |
| 17005472 | 30 x 32 in. |
| 17005473 | 30 x 37 in. |
| 17005474 | 32 x 30 in. |
| 17005475 | 32 x 32 in. |
| 17005476 | 32 x 34 in. |
| 17005477 | 32 x 39 in. |
| 17005478 | 34 x 30 in. |
| 17005479 | 34 x 32 in. |
| 17005480 | 34 x 34 in. |
| 17005481 | 34 x 36 in. |
| 17005482 | 34 x 39 in. |
| 17005483 | 36 x 30 in. |
| 17005484 | 36 x 32 in. |
| 17005485 | 36 x 34 in. |
| 17005486 | 36 x 39 in. |
| 17005487 | 38 x 30 in. |
| 17005488 | 38 x 32 in. |
| 17005489 | 38 x 34 in. |
| 17005490 | 38 x 39 in. |
| 17005491 | 40 x 30 in. |
| 17005492 | 40 x 32 in. |
| 17005493 | 40 x 34 in. |
| 17005494 | 40 x 39 in. |
| 17005495 | 42 x 30 in. |
| 17005496 | 42 x 32 in. |
| 17005497 | 42 x 39 in. |
| 17005498 | 44 x 30 in. |
| 17005499 | 44 x 32 in. |
| 17005500 | 44 x 37 in. |
| 17005501 | 46 x 37 in. |
| 17005502 | 48 x 37 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
Catalog No.
17005503
Supplier
Dickies
Supplier No.
P874KH 50 37U
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye
- Pocket: Welt back pockets
- Waistband: Inner-lined, 2 in.
- Distinctive tunnel belt loops
- Product Collection: Flex
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | 50 x 37 in. |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Khaki |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 4 |