missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Graphite Gray Short Sleeve Industrial Work Shirt

Catalog No. 17005137
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005137 Small (Regular)
17005136 Medium (Regular)
17005135 Large (Regular)
17005138 X-Large (Regular)
17005131 2X-Large (Regular)
17005132 3X-Large (Regular)
17005133 4X-Large (Regular)
17005134 5X-Large (Regular)
17005141 Large (Long)
17005142 X-Large (Long)
17005139 2X-Large (Long)
17005140 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17005137 Supplier Dickies Supplier No. S535GG RG S

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pocket with pencil stall.
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Men's
Material Cotton, Polyester
Color Graphite Gray
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve