missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Graphite Gray Long Sleeve Industrial Work Shirt

Catalog No. 17005219
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Long)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005219 Small (Regular)
17005220 Medium (Regular)
17005221 Large (Regular)
17005222 X-Large (Regular)
17005223 2X-Large (Regular)
17005224 3X-Large (Regular)
17005225 4X-Large (Regular)
17005226 5X-Large (Regular)
17005227 Medium (Long)
17005228 Large (Long)
17005229 X-Large (Long)
17005230 2X-Large (Long)
17005231 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17005219 Supplier Dickies Supplier No. L535GG RG S

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pockets with pencil stall
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Men's
Material Cotton, Polyester
Color Graphite Gray
Neck Style Gripper
Seam Type Sewn
Sleeve Style Set-in Sleeve