missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Desert Sand Short Sleeve Industrial Work Shirt

Catalog No. 17005125
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005125 Small (Regular)
17005124 Medium (Regular)
17005123 Large (Regular)
17005126 X-Large (Regular)
17005119 2X-Large (Regular)
17005120 3X-Large (Regular)
17005121 4X-Large (Regular)
17005122 5X-Large (Regular)
17005129 Large (Long)
17005130 X-Large (Long)
17005127 2X-Large (Long)
17005128 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17005125 Supplier Dickies Supplier No. S535DS RG S

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pocket with pencil stall.
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Men's
Material Cotton, Polyester
Color Desert Sand
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve