missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Dickies Men's Desert Sand Premium Industrial Multi-Use Pocket Pant
Dickies Men's Desert Sand Premium Industrial Multi-Use Pocket Pant
Catalog No. 17005742
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
38 product options available for selection
| Catalog No. | Size |
|---|---|
| 17005742 | 60 x 37 in. |
| 17005704 | 28 x 37 in. |
| 17005705 | 29 x 37 in. |
| 17005706 | 30 x 30 in. |
| 17005707 | 30 x 32 in. |
| 17005708 | 30 x 34 in. |
| 17005709 | 30 x 39 in. |
| 17005710 | 32 x 30 in. |
| 17005711 | 32 x 32 in. |
| 17005712 | 32 x 34 in. |
| 17005713 | 32 x 39 in. |
| 17005714 | 34 x 30 in. |
| 17005715 | 34 x 32 in. |
| 17005716 | 34 x 34 in. |
| 17005717 | 34 x 39 in. |
| 17005718 | 36 x 30 in. |
| 17005719 | 36 x 32 in. |
| 17005720 | 36 x 34 in. |
| 17005721 | 36 x 39 in. |
| 17005722 | 38 x 30 in. |
| 17005723 | 38 x 32 in. |
| 17005724 | 38 x 34 in. |
| 17005725 | 38 x 39 in. |
| 17005726 | 40 x 30 in. |
| 17005727 | 40 x 32 in. |
| 17005728 | 40 x 34 in. |
| 17005729 | 40 x 37 in. |
| 17005730 | 42 x 30 in. |
| 17005731 | 42 x 32 in. |
| 17005733 | 42 x 37 in. |
| 17005734 | 44 x 37 in. |
| 17005735 | 46 x 37 in. |
| 17005736 | 48 x 37 in. |
| 17005737 | 50 x 37 in. |
| 17005738 | 52 x 37 in. |
| 17005739 | 54 x 37 in. |
| 17005740 | 56 x 37 in. |
| 17005741 | 58 x 37 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
Catalog No.
17005742
Supplier
Dickies
Supplier No.
LP22DS 60 37U
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Number of Pockets: 5
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 7.25 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
- Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
- Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
- Waistband: Inner-lined, 1.5 in.
- E-Z Touch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | 60 x 37 in. |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Desert Sand |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 5 |
| Product Type | Industrial Pants |