missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Desert Sand Long Sleeve Industrial Work Shirt

Catalog No. 17005206
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Long)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005206 Small (Regular)
17005207 Medium (Regular)
17005208 Large (Regular)
17005209 X-Large (Regular)
17005210 2X-Large (Regular)
17005211 3X-Large (Regular)
17005212 4X-Large (Regular)
17005213 5X-Large (Regular)
17005214 Medium (Long)
17005215 Large (Long)
17005216 X-Large (Long)
17005217 2X-Large (Long)
17005218 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17005206 Supplier Dickies Supplier No. L535DS RG S

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pockets with pencil stall
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size Small (Regular)
Gender Men's
Material Cotton, Polyester
Color Desert Sand
Neck Style Gripper
Seam Type Sewn
Sleeve Style Set-in Sleeve