missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Desert Sand Industrial 874™ Work Pant
Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.
$54.60 - $54.60
Specifications
| Gender | Men's |
|---|---|
| Material | Polyester, Cotton |
| Color | Desert Sand |
| Ankle Style | Open |
| Seam Type | Stitched |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17005448
|
Dickies
P874DS3030 |
30 x 30 in. |
N/A
|
|
|||||
|
17005449
|
Dickies
P874DS3032 |
30 x 32 in. |
N/A
|
|
|||||
|
17005450
|
Dickies
P874DS3037U |
30 x 37 in. |
N/A
|
|
|||||
|
17005451
|
Dickies
P874DS3230 |
32 x 30 in. |
N/A
|
|
|||||
|
17005452
|
Dickies
P874DS3232 |
32 x 32 in. |
N/A
|
|
|||||
|
17005453
|
Dickies
P874DS3239U |
32 x 39 in. |
N/A
|
|
|||||
|
17005454
|
Dickies
P874DS3430 |
34 x 30 in. |
N/A
|
|
|||||
|
17005455
|
Dickies
P874DS3432 |
34 x 32 in. |
N/A
|
|
|||||
|
17005456
|
Dickies
P874DS3434 |
34 x 34 in. |
N/A
|
|
|||||
|
17005457
|
Dickies
P874DS3439U |
34 x 39 in. |
N/A
|
|
|||||
|
17005458
|
Dickies
P874DS3630 |
36 x 30 in. |
N/A
|
|
|||||
|
17005459
|
Dickies
P874DS3632 |
36 x 32 in. |
N/A
|
|
|||||
|
17005460
|
Dickies
P874DS3634 |
36 x 34 in. |
N/A
|
|
|||||
|
17005461
|
Dickies
P874DS3639U |
36 x 39 in. |
N/A
|
|
|||||
|
17005462
|
Dickies
P874DS3830 |
38 x 30 in. |
N/A
|
|
|||||
|
17005463
|
Dickies
P874DS3832 |
38 x 32 in. |
N/A
|
|
|||||
|
17005464
|
Dickies
P874DS3834 |
38 x 34 in. |
N/A
|
|
|||||
|
17005465
|
Dickies
P874DS3839U |
38 x 39 in. |
N/A
|
|
|||||
|
17005466
|
Dickies
P874DS4030 |
40 x 30 in. |
N/A
|
|
|||||
|
17005467
|
Dickies
P874DS4032 |
40 x 32 in. |
N/A
|
|
|||||
|
17005468
|
Dickies
P874DS4039U |
40 x 39 in. |
N/A
|
|
|||||
|
17005469
|
Dickies
P874DS4239U |
42 x 39 in. |
N/A
|
|
|||||
|
17005470
|
Dickies
P874DS4437U |
44 x 37 in. |
N/A
|
|
|||||
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye
- Pocket: Welt back pockets
- Waistband: Inner-lined, 2 in.
- Distinctive tunnel belt loops
- Product Collection: Flex
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
| Men's | |
| Desert Sand | |
| Stitched |
| Polyester, Cotton | |
| Open | |
| 4 |