missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Dark Navy Premium Industrial Cargo Pant

Catalog No. p-7227941
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
31 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
33 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
35 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005845 28 x 37 in.
17005846 29 x 37 in.
17005847 30 x 30 in.
17005848 30 x 32 in.
17005849 30 x 34 in.
17005850 30 x 39 in.
17005851 31 x 39 in.
17005852 32 x 30 in.
17005853 32 x 32 in.
17005854 32 x 34 in.
17005855 32 x 39 in.
17005856 33 x 39 in.
17005857 34 x 30 in.
17005858 34 x 32 in.
17005859 34 x 34 in.
17005860 34 x 39 in.
17005861 35 x 39 in.
17005862 36 x 30 in.
17005863 36 x 32 in.
17005864 36 x 34 in.
17005865 36 x 39 in.
17005866 38 x 30 in.
17005867 38 x 32 in.
17005868 38 x 34 in.
17005869 38 x 39 in.
17005870 40 x 30 in.
17005871 40 x 32 in.
17005872 40 x 34 in.
17005873 40 x 37 in.
17005874 42 x 30 in.
17005875 42 x 32 in.
17005876 42 x 34 in.
17005877 42 x 37 in.
17005878 44 x 37 in.
17005879 46 x 37 in.
17005880 48 x 37 in.
17005881 50 x 37 in.
17005882 52 x 37 in.
17005883 54 x 37 in.
17005884 56 x 37 in.
17005885 58 x 37 in.
17005886 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
Catalog No. 17005845 Supplier Dickies Supplier No. LP72DN 28 37U
Only null left

Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.

  • Number of Pockets: 6
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Temp IQ™ Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button
  • Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
  • Waistband: Inner-lined, 1.5 in.
  • Permanent press finish
  • Product Collection: Temp IQ
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Dark Navy
Ankle Style Open
Seam Type Stitched
No. of Pockets 6