missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Dickies Men's Dark Navy Industrial 874™ Work Pant
Dickies Men's Dark Navy Industrial 874™ Work Pant
Catalog No. 17005444
Change view
missing translation for 'orderingAttributeHoverText'
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 36 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 36 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 36 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 34 in.
44 x 37 in.
46 x 30 in.
46 x 32 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
| Catalog No. | Size |
|---|---|
| 17005444 | 46 x 32 in. |
| 17005409 | 30 x 30 in. |
| 17005410 | 30 x 32 in. |
| 17005411 | 30 x 37 in. |
| 17005412 | 32 x 30 in. |
| 17005413 | 32 x 32 in. |
| 17005414 | 32 x 34 in. |
| 17005415 | 32 x 39 in. |
| 17005416 | 34 x 30 in. |
| 17005417 | 34 x 32 in. |
| 17005418 | 34 x 34 in. |
| 17005419 | 34 x 36 in. |
| 17005420 | 34 x 39 in. |
| 17005421 | 36 x 30 in. |
| 17005422 | 36 x 32 in. |
| 17005423 | 36 x 34 in. |
| 17005424 | 36 x 36 in. |
| 17005425 | 36 x 39 in. |
| 17005426 | 38 x 30 in. |
| 17005427 | 38 x 32 in. |
| 17005428 | 38 x 34 in. |
| 17005429 | 38 x 36 in. |
| 17005430 | 38 x 39 in. |
| 17005431 | 40 x 30 in. |
| 17005432 | 40 x 32 in. |
| 17005433 | 40 x 34 in. |
| 17005434 | 40 x 39 in. |
| 17005435 | 42 x 30 in. |
| 17005436 | 42 x 32 in. |
| 17005437 | 42 x 34 in. |
| 17005438 | 42 x 39 in. |
| 17005439 | 44 x 30 in. |
| 17005440 | 44 x 32 in. |
| 17005441 | 44 x 34 in. |
| 17005442 | 44 x 37 in. |
| 17005443 | 46 x 30 in. |
| 17005445 | 46 x 37 in. |
| 17005446 | 48 x 37 in. |
| 17005447 | 50 x 37 in. |
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye
- Pocket: Welt back pockets
- Waistband: Inner-lined, 2 in.
- Distinctive tunnel belt loops
- Product Collection: Flex
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | 46 x 32 in. |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Dark Navy |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 4 |