missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Dickies Men's Dark Charcoal Premium Industrial Multi-Use Pocket Pant
Dickies Men's Dark Charcoal Premium Industrial Multi-Use Pocket Pant
Catalog No. 17005626
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
39 product options available for selection
| Catalog No. | Size |
|---|---|
| 17005626 | 28 x 37 in. |
| 17005627 | 29 x 37 in. |
| 17005628 | 30 x 30 in. |
| 17005629 | 30 x 32 in. |
| 17005630 | 30 x 34 in. |
| 17005631 | 30 x 39 in. |
| 17005632 | 32 x 30 in. |
| 17005633 | 32 x 32 in. |
| 17005634 | 32 x 34 in. |
| 17005635 | 32 x 39 in. |
| 17005636 | 34 x 30 in. |
| 17005637 | 34 x 32 in. |
| 17005638 | 34 x 34 in. |
| 17005639 | 34 x 39 in. |
| 17005640 | 36 x 30 in. |
| 17005641 | 36 x 32 in. |
| 17005642 | 36 x 34 in. |
| 17005643 | 36 x 39 in. |
| 17005644 | 38 x 30 in. |
| 17005645 | 38 x 32 in. |
| 17005646 | 38 x 34 in. |
| 17005647 | 38 x 39 in. |
| 17005648 | 40 x 30 in. |
| 17005649 | 40 x 32 in. |
| 17005650 | 40 x 34 in. |
| 17005651 | 40 x 37 in. |
| 17005652 | 42 x 30 in. |
| 17005653 | 42 x 32 in. |
| 17005654 | 42 x 34 in. |
| 17005655 | 42 x 37 in. |
| 17005656 | 44 x 37 in. |
| 17005657 | 46 x 37 in. |
| 17005658 | 48 x 37 in. |
| 17005659 | 50 x 37 in. |
| 17005660 | 52 x 37 in. |
| 17005661 | 54 x 37 in. |
| 17005662 | 56 x 37 in. |
| 17005663 | 58 x 37 in. |
| 17005664 | 60 x 37 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
Description
- Number of Pockets: 5
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 7.25 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
- Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
- Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
- Waistband: Inner-lined, 1.5 in.
- E-Z Touch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | 28 x 37 in. |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Dark Charcoal |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 5 |