missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Dickies Men's Dark Charcoal Premium Industrial Cargo Pant
Dickies Men's Dark Charcoal Premium Industrial Cargo Pant
Catalog No. 17005844
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
31 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
33 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
35 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
42 product options available for selection
| Catalog No. | Size |
|---|---|
| 17005844 | 60 x 37 in. |
| 17005803 | 28 x 37 in. |
| 17005804 | 29 x 37 in. |
| 17005805 | 30 x 30 in. |
| 17005806 | 30 x 32 in. |
| 17005807 | 30 x 34 in. |
| 17005808 | 30 x 39 in. |
| 17005809 | 31 x 39 in. |
| 17005810 | 32 x 30 in. |
| 17005811 | 32 x 32 in. |
| 17005812 | 32 x 34 in. |
| 17005813 | 32 x 39 in. |
| 17005814 | 33 x 39 in. |
| 17005815 | 34 x 30 in. |
| 17005816 | 34 x 32 in. |
| 17005817 | 34 x 34 in. |
| 17005818 | 34 x 39 in. |
| 17005819 | 35 x 39 in. |
| 17005820 | 36 x 30 in. |
| 17005821 | 36 x 32 in. |
| 17005822 | 36 x 34 in. |
| 17005823 | 36 x 39 in. |
| 17005824 | 38 x 30 in. |
| 17005825 | 38 x 32 in. |
| 17005826 | 38 x 34 in. |
| 17005827 | 38 x 39 in. |
| 17005828 | 40 x 30 in. |
| 17005829 | 40 x 32 in. |
| 17005830 | 40 x 34 in. |
| 17005831 | 40 x 37 in. |
| 17005832 | 42 x 30 in. |
| 17005833 | 42 x 32 in. |
| 17005834 | 42 x 34 in. |
| 17005835 | 42 x 37 in. |
| 17005836 | 44 x 37 in. |
| 17005837 | 46 x 37 in. |
| 17005838 | 48 x 37 in. |
| 17005839 | 50 x 37 in. |
| 17005840 | 52 x 37 in. |
| 17005841 | 54 x 37 in. |
| 17005842 | 56 x 37 in. |
| 17005843 | 58 x 37 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
Catalog No.
17005844
Supplier
Dickies
Supplier No.
LP72DC 60 37U
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Number of Pockets: 6
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 7.25 oz. Temp IQ™ Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
- Closure: Metal tack button
- Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
- Waistband: Inner-lined, 1.5 in.
- Permanent press finish
- Product Collection: Temp IQ
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | 60 x 37 in. |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Dark Charcoal |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 6 |
| Product Type | Cargo Pants |