missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Dark Brown Industrial 874™ Work Pant
Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.
$54.60 - $54.60
Specifications
| Gender | Men's |
|---|---|
| Material | Polyester, Cotton |
| Color | Dark Brown |
| Ankle Style | Open |
| Seam Type | Stitched |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17005398
|
Dickies
P874DB3037U |
30 x 37 in. |
N/A
|
|
|||||
|
17005399
|
Dickies
P874DB3239U |
32 x 39 in. |
N/A
|
|
|||||
|
17005400
|
Dickies
P874DB3439U |
34 x 39 in. |
N/A
|
|
|||||
|
17005401
|
Dickies
P874DB3639U |
36 x 39 in. |
N/A
|
|
|||||
|
17005402
|
Dickies
P874DB3839U |
38 x 39 in. |
N/A
|
|
|||||
|
17005403
|
Dickies
P874DB4039U |
40 x 39 in. |
N/A
|
|
|||||
|
17005404
|
Dickies
P874DB4239U |
42 x 39 in. |
N/A
|
|
|||||
|
17005405
|
Dickies
P874DB4437U |
44 x 37 in. |
N/A
|
|
|||||
|
17005406
|
Dickies
P874DB4637U |
46 x 37 in. |
N/A
|
|
|||||
|
17005407
|
Dickies
P874DB4837U |
48 x 37 in. |
N/A
|
|
|||||
|
17005408
|
Dickies
P874DB5037U |
50 x 37 in. |
N/A
|
|
|||||
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye
- Pocket: Welt back pockets
- Waistband: Inner-lined, 2 in.
- Distinctive tunnel belt loops
- Product Collection: Flex
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
| Men's | |
| Dark Brown | |
| Stitched |
| Polyester, Cotton | |
| Open | |
| 4 |