missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Charcoal Short Sleeve Industrial Work Shirt

Catalog No. 17005106
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005106 X-Large (Long)
17005101 Small (Regular)
17005100 Medium (Regular)
17005099 Large (Regular)
17005102 X-Large (Regular)
17005095 2X-Large (Regular)
17005096 3X-Large (Regular)
17005097 4X-Large (Regular)
17005098 5X-Large (Regular)
17005105 Large (Long)
17005103 2X-Large (Long)
17005104 3X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17005106 Supplier Dickies Supplier No. S535CH TL XL

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pocket with pencil stall.
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size X-Large (Long)
Gender Men's
Material Cotton, Polyester
Color Charcoal
Neck Style Gripper
Seam Type Sewn
Sleeve Style Short Sleeve