missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Charcoal Industrial 874™ Work Pant

Catalog No. p-7227957
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 37 in.
46 x 30 in.
46 x 32 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
Catalog No. Size
17005364 30 x 30 in.
17005365 30 x 32 in.
17005366 30 x 37 in.
17005367 32 x 30 in.
17005368 32 x 32 in.
17005369 32 x 34 in.
17005370 32 x 39 in.
17005371 34 x 30 in.
17005372 34 x 32 in.
17005373 34 x 34 in.
17005374 34 x 39 in.
17005375 36 x 30 in.
17005376 36 x 32 in.
17005377 36 x 34 in.
17005378 36 x 39 in.
17005379 38 x 30 in.
17005380 38 x 32 in.
17005381 38 x 34 in.
17005382 38 x 39 in.
17005383 40 x 30 in.
17005384 40 x 32 in.
17005385 40 x 34 in.
17005386 40 x 39 in.
17005387 42 x 30 in.
17005388 42 x 32 in.
17005389 42 x 39 in.
17005390 44 x 30 in.
17005391 44 x 32 in.
17005392 44 x 37 in.
17005393 46 x 30 in.
17005394 46 x 32 in.
17005395 46 x 37 in.
17005396 48 x 37 in.
17005397 50 x 37 in.
34 options

Catalog No. 17005364

Supplier: Dickies P874CH 30 30

Only null left

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 30 x 30 in.
Gender Men's
Material Polyester, Cotton
Color Charcoal
Ankle Style Open
Seam Type Stitched
No. of Pockets 4