missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Dickies Men's Charcoal Industrial 874™ Work Pant
Dickies Men's Charcoal Industrial 874™ Work Pant
Catalog No. 17005388
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 37 in.
46 x 30 in.
46 x 32 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
34 product options available for selection
| Catalog No. | Size |
|---|---|
| 17005388 | 42 x 32 in. |
| 17005364 | 30 x 30 in. |
| 17005365 | 30 x 32 in. |
| 17005366 | 30 x 37 in. |
| 17005367 | 32 x 30 in. |
| 17005368 | 32 x 32 in. |
| 17005369 | 32 x 34 in. |
| 17005370 | 32 x 39 in. |
| 17005371 | 34 x 30 in. |
| 17005372 | 34 x 32 in. |
| 17005373 | 34 x 34 in. |
| 17005374 | 34 x 39 in. |
| 17005375 | 36 x 30 in. |
| 17005376 | 36 x 32 in. |
| 17005377 | 36 x 34 in. |
| 17005378 | 36 x 39 in. |
| 17005379 | 38 x 30 in. |
| 17005380 | 38 x 32 in. |
| 17005381 | 38 x 34 in. |
| 17005382 | 38 x 39 in. |
| 17005383 | 40 x 30 in. |
| 17005384 | 40 x 32 in. |
| 17005385 | 40 x 34 in. |
| 17005386 | 40 x 39 in. |
| 17005387 | 42 x 30 in. |
| 17005389 | 42 x 39 in. |
| 17005390 | 44 x 30 in. |
| 17005391 | 44 x 32 in. |
| 17005392 | 44 x 37 in. |
| 17005393 | 46 x 30 in. |
| 17005394 | 46 x 32 in. |
| 17005395 | 46 x 37 in. |
| 17005396 | 48 x 37 in. |
| 17005397 | 50 x 37 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye
- Pocket: Welt back pockets
- Waistband: Inner-lined, 2 in.
- Distinctive tunnel belt loops
- Product Collection: Flex
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | 42 x 32 in. |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Charcoal |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 4 |