missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Button-Front Lab Coats
Description
- Primary Closure: Buttons
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Cotton
- Blend: 80% Polyester/20% Cotton
- Finish: Wrinkle Resistant
- Closure: Four buttons
- Collar: One-piece, notched lapel
- Length: 41.5 in. (based on size medium - back)
- Pocket: Left interior chest pocket, two lower exterior pockets
- No buttons mean fewer repairs and additional protection
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Interior chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Cotton/Polyester
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Small |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Regular |
| No. of Pockets | 3 |
| Show More |