missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Black Premium Industrial Multi-Use Pocket Pant

Multi-use pocket pants offer additional pocket storage with a more professional look. Designed for durability‚ on the job and in industrial laundries. It's a fade-resistant, permanent-press, polyester/cotton twill with Stay-Dark™ Technology.

Supplier:  Dickies LP22BK3830

 View more versions of this product

Catalog No. 17005605


Only null left
Explore available promotions

Description

Description

  • Number of Pockets: 5
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
  • Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
  • Waistband: Inner-lined, 1.5 in.
  • E-Z Touch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™
Specifications

Specifications

38 x 30 in.
Polyester, Cotton
Open
5
Men's
Black
Stitched
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions