missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Black Premium Industrial Multi-Use Pocket Pant
Multi-use pocket pants offer additional pocket storage with a more professional look. Designed for durabilityâ on the job and in industrial laundries. It's a fade-resistant, permanent-press, polyester/cotton twill with Stay-Dark™ Technology.
Supplier: Dickies LP22BK3030
Description
- Number of Pockets: 5
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 7.25 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
- Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
- Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
- Waistband: Inner-lined, 1.5 in.
- E-Z Touch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
- Gender: Male
- Brand: Dickies™
Specifications
| 30 x 30 in. | |
| Polyester, Cotton | |
| Open | |
| 5 |
| Men's | |
| Black | |
| Stitched |