missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Dickies Men's Black Premium Industrial Multi-Use Pocket Pant
Dickies Men's Black Premium Industrial Multi-Use Pocket Pant
Catalog No. 17005587
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
38 product options available for selection
| Catalog No. | Size |
|---|---|
| 17005587 | 28 x 37 in. |
| 17005588 | 29 x 37 in. |
| 17005589 | 30 x 30 in. |
| 17005590 | 30 x 32 in. |
| 17005592 | 30 x 39 in. |
| 17005593 | 32 x 30 in. |
| 17005594 | 32 x 32 in. |
| 17005595 | 32 x 34 in. |
| 17005596 | 32 x 39 in. |
| 17005597 | 34 x 30 in. |
| 17005598 | 34 x 32 in. |
| 17005599 | 34 x 34 in. |
| 17005600 | 34 x 39 in. |
| 17005601 | 36 x 30 in. |
| 17005602 | 36 x 32 in. |
| 17005603 | 36 x 34 in. |
| 17005604 | 36 x 39 in. |
| 17005605 | 38 x 30 in. |
| 17005606 | 38 x 32 in. |
| 17005607 | 38 x 34 in. |
| 17005608 | 38 x 39 in. |
| 17005609 | 40 x 30 in. |
| 17005610 | 40 x 32 in. |
| 17005611 | 40 x 34 in. |
| 17005612 | 40 x 37 in. |
| 17005613 | 42 x 30 in. |
| 17005614 | 42 x 32 in. |
| 17005615 | 42 x 34 in. |
| 17005616 | 42 x 37 in. |
| 17005617 | 44 x 37 in. |
| 17005618 | 46 x 37 in. |
| 17005619 | 48 x 37 in. |
| 17005620 | 50 x 37 in. |
| 17005621 | 52 x 37 in. |
| 17005622 | 54 x 37 in. |
| 17005623 | 56 x 37 in. |
| 17005624 | 58 x 37 in. |
| 17005625 | 60 x 37 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
Description
- Number of Pockets: 5
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 7.25 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
- Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
- Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
- Waistband: Inner-lined, 1.5 in.
- E-Z Touch
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
- Gender: Male
- Brand: Dickies™
Specifications
Specifications
| Size | 28 x 37 in. |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Black |
| Ankle Style | Open |
| Seam Type | Stitched |
| No. of Pockets | 5 |