missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Black Long Sleeve Industrial Work Shirt
Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.
$44.29 - $44.29
Specifications
| Gender | Men's |
|---|---|
| Material | Cotton, Polyester |
| Color | Black |
| Neck Style | Gripper |
| Seam Type | Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17005167
|
Dickies
L535BKRGS |
Small (Regular) |
Each for $44.29
|
|
|||||
|
17005168
|
Dickies
L535BKRGM |
Medium (Regular) |
Each for $44.29
|
|
|||||
|
17005169
|
Dickies
L535BKRGL |
Large (Regular) |
Each for $44.29
|
|
|||||
|
17005170
|
Dickies
L535BKRGXL |
X-Large (Regular) |
Each for $44.29
|
|
|||||
|
17005171
|
Dickies
L535BKRG2XL |
2X-Large (Regular) |
Each for $44.29
|
|
|||||
|
17005172
|
Dickies
L535BKRG3XL |
3X-Large (Regular) |
Each for $44.29
|
|
|||||
|
17005173
|
Dickies
L535BKRG4XL |
4X-Large (Regular) |
Each for $44.29
|
|
|||||
|
17005174
|
Dickies
L535BKRG5XL |
5X-Large (Regular) |
Each for $44.29
|
|
|||||
|
17005175
|
Dickies
L535BKTLM |
Medium (Long) |
Each for $44.29
|
|
|||||
|
17005176
|
Dickies
L535BKTLL |
Large (Long) |
Each for $44.29
|
|
|||||
|
17005177
|
Dickies
L535BKTLXL |
X-Large (Long) |
Each for $44.29
|
|
|||||
|
17005178
|
Dickies
L535BKTL2XL |
2X-Large (Long) |
Each for $44.29
|
|
|||||
|
17005179
|
Dickies
L535BKTL3XL |
3X-Large (Long) |
Each for $44.29
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pockets with pencil stall
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
| Men's | |
| Black | |
| Sewn |
| Cotton, Polyester | |
| Gripper | |
| Set-in Sleeve |