missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Melting Point System MP30

Catalog No. 01670113
Change view
Click to view available options
Voltage:
100/240 V ±10%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01670113 100/240 V ±10%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01670113 Supplier METTLER TOLEDO™ Supplier No. 30578100
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One Click™ melting point for simple analyses

  • For simple, automatic determination of melting point and slip melting point
  • Simultaneous determination up to three samples, statistical analysis and printable results
  • Outstanding temperature-accuracy specifications and compliance with current standards such as Ph. Eur., USP and others ensure accurate results
  • For melting point and melting range determination up to 300 °C
  • Ideal starter model
  • Standard features include One Click™ melting point determination, widescreen color touch screen, color video recording and PDF export capability

Specifications

Product Type Melting Point System
Amperage 5 A
Voltage 100/240 V ±10%
Accuracy Ambient: 200 °C ±0.2 °, 200 to 300 °C ±0.5 °C
Certifications/Compliance CE, CSA, UL
Dimensions (L x W x H) 35 x 18 x 19 cm
Display Type 7 in. WVGA Color Touchscreen
Electrical Requirements 120 V
For Use With (Application) Melting point samples
Height (English) 7.5 in.
Height (Metric) 19 cm
Holds 3 samples
Includes Capillaries, Test report, Conformity declaration
Length (English) 13.8 in.
Length (Metric) 35 cm
Material PBT Resin
Model MP30
Packaging Quantity 1 Ea.
Resolution 0.1 °C
Sensors PT1000
Temperature Range (English) 32°F to 572 °F
Temperature Range (Metric) 0°C to 300 °C
Weight (Metric) 4 kg
Width (English) 7.1 in.
Width (Metric) 18 cm
Show More Show Less