missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Melting Point Capillaries

Catalog No. 082612d
Change view
Click to view available options
Length (Metric):
90 mm
100 mm
Tolerance:
±0.02 mL
±0.03 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tolerance
082612D 90 mm ±0.03 mL
082612A 100 mm ±0.02 mL
082612B 100 mm ±0.03 mL
082612C 90 mm ±0.02 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 082612D Supplier Corning™ Supplier No. 95304
Only null left

Made from Code 7800 glass.

Made from Code 7740 borosilicate glass. The 100 and 90 mm sizes are available with both ends open or with one end open and one closed. All tubes have a 0.2 mm to 0.25 mm wall range.

Specifications

Description One end sealed; Wall Thickness: 0.25 mm
Diameter (English) Inner 0.03 to 0.043 in.
Diameter (Metric) Inner 0.8 to 1.1 mm
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Length (English) 3.54 in.
Tolerance ±0.03 mL
Tube Style Cylindrical, Capillary melting point
Length (Metric) 90 mm
Type Melting Point Capillary
Disposable Single-use
Show More Show Less