missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Melting Point Capillaries
Description
Made from Code 7740 borosilicate glass. The 100 and 90 mm sizes are available with both ends open or with one end open and one closed. All tubes have a 0.2 mm to 0.25 mm wall range.
Specifications
Specifications
| Description | One end sealed; Wall Thickness: 0.2 mm |
| Diameter (English) Outer | 0.05 to 0.07 in. |
| Diameter (Metric) Outer | 1.5 to 1.8 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Length (English) | 3.54 in. |
| Tolerance | ±0.02 mL |
| Tube Style | Cylindrical, Capillary melting point |
| Length (Metric) | 90 mm |
| Show More |