missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Tissue Forceps
Description
- 1 x 2 teeth
- Non-glare matte finish
- Stainless-steel
Specifications
Specifications
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Forceps, Tissue |
| Quantity (No. per Case) | Each |
| Finish | Matte |
| Grade | Standard, Surgical |
| Teeth Count | 1 x 2 |