missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Strabismus Scissors, 10.5cm

For ophthalmic procedures

$186.26 - $202.97

Specifications

Product Type Strabismus Scissors
Grade Surgical
Length (English) 4.125 in.
Length (Metric) 10.5 cm
For Use With (Application) Surgical, ophthalmic
View More Specs

Products 2
Catalog Number Mfr. No. Blade Style Material Price Quantity  
Catalog Number Mfr. No. Blade Style Material Price Quantity  
12-460-661
View Documents
Integra™ Miltex™
MH5312
Straight Stainless Steel
Each for $186.26
Only null left
 
12-460-663
View Documents
Integra™ Miltex™
MH5314
Curved Stainless Steel
Each for $202.97
Only null left
 
Description

Description

  • Non-glare matte finish
  • Stainless-steel
  • Straight and curved patterns
  • Available with tungsten carbide cutting edges
  • Length: 4.125 in. (10.5cm)

Order Info

Cold or chemical sterilization not recommended for tungsten carbide scissors.

Specifications

Specifications

Strabismus Scissors
4.125 in.
Surgical, ophthalmic
Surgical
10.5 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'