missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Semken Dressing Forceps

Catalog No. 12460680
Change view
Click to view available options
Length (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12460680 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460680 Supplier Integra™ Miltex™ Supplier No. MH6104

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Serrated design

  • Non-glare matte finish
  • Stainless steel

Specifications

Product Type Forceps, Dressing, Semken
Material Stainless Steel
Finish Matte
Grade Surgical
Quantity Each
Tip Style Serrated
Length (English) 5 in.
Length (Metric) 127 mm