missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Russian Tissue Forceps
- Stainless steel
- Non-glare matte finish
$169.88 - $195.18
Specifications
| Material | Stainless Steel |
|---|---|
| Product Type | Forceps, Tissue, Russian |
| Quantity (No. per Case) | Each |
| Finish | Non-glare Matte |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
12-460-688
|
Integra™ Miltex™
MH6142 |
152 mm |
N/A
|
|
|||||
|
12-460-689
|
Integra™ Miltex™
MH6144 |
203 mm |
N/A
|
|
|||||
Specifications
| Stainless Steel | |
| Forceps, Tissue, Russian | |
| Each | |
| Non-glare Matte |