missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Nail Nippers

Catalog No. p-4185322
Change view
Click to view available options
Length (Metric):
10.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12460631 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460631 Supplier Integra™ Miltex™ Supplier No. MH40224
Only null left

Straight design

  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Nail Splitter
Grade Standard
Length (English) 4 in.
Length (Metric) 10.2 cm
Material Stainless Steel
Finish Matte
No. per Pack 1 Ea.
Style Straight