missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ McPherson Micro Iris Suturing Forceps
Tying platform measures 0.3 x 5mm
$610.59 - $610.59
Specifications
| Length (English) | 3.5 in. |
|---|---|
| Length (Metric) | 89 mm |
| Product Type | Forceps, Micro, Suturing, Iris, McPherson |
| Quantity (No. per Case) | Each |
| Finish | Non-glare Matte |
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
|
12-460-618
|
Integra™ Miltex™
MH18949 |
Straight |
Each for $610.59
|
|
|||||
Description
- Smooth tying platform: no teeth
- Pattern length 3.5 in. (8.9cm)
- Non-glare matte finish
Specifications
| 3.5 in. | |
| Forceps, Micro, Suturing, Iris, McPherson | |
| Non-glare Matte |
| 89 mm | |
| Each |