missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Iris Tissue Forceps

Catalog No. 12460615
Change view
Click to view available options
Tip Style:
Full Curved
Half Curved
Teeth Count:
1 x 2
2 x 3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Teeth Count
12460615 Full Curved 2 x 3
12460614 Half Curved 1 x 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12460615 Supplier Integra™ Miltex™ Supplier No. MH18790

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard pattern with length 3.875 in. (9.8cm)

  • Tip width 0.8mm
  • 1 x 2 teeth
  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Forceps, Tissue, Iris
Material Stainless Steel
Finish Non-glare Matte
Quantity Each
Teeth Count 2 x 3
Tip Style Full Curved
Length (English) 3.87 in.
Length (Metric) 98 mm
Width (English) 0.03 in.
Width (Metric) 0.07 cm