missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Halsted Mosquito Forceps

Pattern length 4.75 in. (12.1cm)

$112.35 - $173.06

Specifications

Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Product Type Forceps, Mosquito, Halsted
Quantity (No. per Case) Each
View More Specs

Products 2
Catalog Number Mfr. No. Tip Style Price Quantity  
Catalog Number Mfr. No. Tip Style Price Quantity  
12-460-703
View Documents
Integra™ Miltex™
MH710
Curved, Extra Delicate
Each for $173.06
Only null left
 
12-460-707
View Documents
Integra™ Miltex™
MH72
Straight
Each for $112.35
Only null left
 
Description

Description

  • Stainless steel
  • Non-glare matte finish
  • Full serrated jaws

Specifications

Specifications

4.75 in.
120 mm
Each
Stainless Steel
Forceps, Mosquito, Halsted
Non-glare Matte
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'