missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Baumgartner Needle Holders

Catalog No. 12460727
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460727 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460727 Supplier Integra™ Miltex™ Supplier No. MH840
  • Stainless steel
  • Length 5.75 in. (14.6cm)
  • Non-glare matte finish
  • Cross serrated jaws

Specifications

Product Type Baumgartner Needle Holder
Length (English) 5.5 in.
Length (Metric) 14 cm